Eaton BRC120CAFA Has Been Replaced by Eaton BRCAF120

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRC120CAFA
  • Rexel Part Number:

    349580
  • UPC:

    786685271347

20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. Has Been Replaced by Eaton BRCAF120

$ 314.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRC120CAFA

Rexel Part # 349580

UPC 786685271347

UNSPSC 39121603

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch