Eaton BRL220CAF Breaker, 20A, 2P, 120/240VAC, 10 kAIC, Type BR, Combo AFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRL220CAF
  • Rexel Part Number:

    523687
  • UPC:

    78668549516

20 Amp, 2-Pole, Type BR, Combination, FIRE-GUARD, Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC

$ 870.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRL220CAF

Rexel Part # 523687

UPC 78668549516

UNSPSC 39121601

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch