Eaton CHFGF125 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHFGF125
  • Rexel Part Number:

    736590
  • UPC:

    786685546230

15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.

$ 446.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHFGF125

Rexel Part # 736590

UPC 786685546230

UNSPSC 39121603

Amps 15

Family / Style CHF

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch