Siemens Q120AFC Breaker, 20A, 1P, 120V, 10 kAIC, Type QAF Combo AFCI

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q120AFC
  • Rexel Part Number:

    654502
  • UPC:

    783643951488

20 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.

$ 335.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q120AFC

Rexel Part # 654502

UPC 783643951488

UNSPSC 39121601

Amps 20

Family / Style QAF

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch