Siemens Q215AFC Breaker, AFCI, 2P, 15A, 120VAC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q215AFC
  • Rexel Part Number:

    63923
  • UPC:

    040892148886

15 Amp, 2-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.

$ 650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q215AFC

Rexel Part # 63923

UPC 040892148886

UNSPSC 39121601

Amps 15

Family / Style QP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch