Siemens Q220AFC Breaker, Arc-Fault, 2P, 20A, 120VAC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q220AFC
  • Rexel Part Number:

    96592
  • UPC:

    040892148893

20 Amp, 2-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.

$ 650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q220AFC

Rexel Part # 96592

UPC 040892148893

UNSPSC 39121601

Amps 20

Family / Style QAF

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch