Leviton 80506-I Combo Wallplate, 2-Gang, Toggle/Blank, Thermoset, Ivory, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80506-I
  • Rexel Part Number:

    6765
  • UPC:

    078477491447

2-gang 1-toggle 1-blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount - Ivory

$ 735.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80506-I

Rexel Part # 6765

UPC 078477491447

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Toggle/Blank

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch