Leviton 80521-W Wallplate, 3-Gang, (2) Toggle/(1) Duplex, Thermoset, White, Midway

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


3-gang 2-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - White

$ 1,099.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80521-W

Rexel Part # 11349

UPC 078477779033

UNSPSC 39121704

Color White

Gangs 3

Material Plastic

Mounting Device

Size Midway

Type Toggle/Duplex

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch