Leviton 80605-I Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, Ivory, Midway

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Ivory.

$ 336.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80605-I

Rexel Part # 4833

UPC 078477492345

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Toggle/Decora-GFCI

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch