Leviton 80605-W Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, White, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80605-W
  • Rexel Part Number:

    4809
  • UPC:

    078477492383

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, Device Mount - White.

$ 352.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80605-W

Rexel Part # 4809

UPC 078477492383

UNSPSC 39121704

Color White

Gangs 2

Material Plastic

Mounting Device

Size Midway

Type Toggle/Decora-GFCI

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch