Leviton 84121-40 3-Gang Combination Wallplate, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84121-40
  • Rexel Part Number:

    186076
  • UPC:

    078477352076

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Oversized, Device Mount - Stainless Steel.

$ 3,126.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84121-40

Rexel Part # 186076

UPC 078477352076

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Device

Size Oversized

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch