Leviton 84146-40 Comb. Wallplate, 2-Gang, Single Rcpt./Duplex, Stainless, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84146-40
  • Rexel Part Number:

    399140
  • UPC:

    078477205716

2-gang 1-duplex 1-single 1.406 Inch Dia. Device Combination Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel

$ 1,277.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84146-40

Rexel Part # 399140

UPC 078477205716

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Opening 1.406 in

Size Oversized

Type Single Receptacle/Duplex

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch