Leviton 88105 Comb. Wallplate, 2-Gang, Toggle/Duplex, Thermoset, White, Oversized

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88105
  • Rexel Part Number:

    9997
  • UPC:

    078477440759

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Oversized, Thermoset, Device Mount - White.

$ 659.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88105

Rexel Part # 9997

UPC 078477440759

UNSPSC 39121704

Color White

Gangs 2

Material Plastic

Mounting Device

Size Oversized

Type Toggle/Duplex

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch