Leviton PJ18-W Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, White, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ18-W
  • Rexel Part Number:

    22050
  • UPC:

    078477958513

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - White.

$ 181.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ18-W

Rexel Part # 22050

UPC 078477958513

UNSPSC 39121704

Color White

Gangs 2

Material Nylon

Mounting Device

Size Midway

Type Toggle/Duplex

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch