Leviton PJ21-W Comb. Wallplate, 3-Gang, (2) Toggle/(1) Duplex, Nylon, White, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    PJ21-W
  • Rexel Part Number:

    236923
  • UPC:

    07847746016

Wallplate, 3-Gang, (2) Toggle (1) Duplex, Thermoset, White, Midway

$ 520.35 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # PJ21-W

Rexel Part # 236923

UPC 07847746016

UNSPSC 39121704

Color White

Gangs 3

Material Plastic

Mounting Device

Size Midway

Type Toggle/Duplex

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch