Mulberry Metal 76432 Combo Wallplate, 2-Gang, Toggle/Decora, Steel, White

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76432
  • Rexel Part Number:

    89730
  • UPC:

    09532776432

Wall Plate, 2-Gang, Combination, 1-Toggle, 1-Decora/GFCI, Steel, Standard Size, White - Semi-Gloss

$ 152.81 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76432

Rexel Part # 89730

UPC 09532776432

UNSPSC 39121704

Color White

Gangs 2

Material Steel

Mounting Device

Size Maxi

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch