Mulberry Metal 76443 Combo Wallplate, 3-Gang, Toggle/Decora, Steel, White

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76443
  • Rexel Part Number:

    123654
  • UPC:

    09532776443

Wall Plate, Maxi Size, 3-Gang, Combination, 2-Toggle, 1-Decora, Steel, Standard Size, White - Semi-Gloss

$ 618.88 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76443

Rexel Part # 123654

UPC 09532776443

UNSPSC 39121704

Color White

Gangs 2

Material Steel

Mounting Device

Size Maxi

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch