Mulberry Metal 76454 4-Gang Wallplate, (1) Decora, (3) Toggle, Steel, White, Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76454
  • Rexel Part Number:

    123634
  • UPC:

    09532776454

4-Gang Wall Plate, (1) Decora, (3) Toggle, Steel, White, Princess Shape

$ 795.70 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76454

Rexel Part # 123634

UPC 09532776454

UNSPSC 39121704

Color White

Gangs 4

Material Steel

Mounting Device

Size Princess

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch