Mulberry Metal 76522 2-Gang Wallplate, (1) Blank, (1) Toggle, Steel, White, Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76522
  • Rexel Part Number:

    123582
  • UPC:

    09532776522

2-Gang Wall Plate, (1) Blank, (1) Toggle, Steel, White, Princess

$ 235.77 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76522

Rexel Part # 123582

UPC 09532776522

UNSPSC 39121704

Color White

Gangs 2

Material Steel

Mounting Device

Size Princess

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch