Mulberry Metal 79432 2-Gang Wallplate, Toggle/Decora, Steel, Ivory, Maxi

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79432
  • Rexel Part Number:

    89639
  • UPC:

    09532779432

2-Gang Wall Plate, Toggle/Decora, Steel, Ivory, Maxi

$ 160.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79432

Rexel Part # 89639

UPC 09532779432

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Size Maxi

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch