Mulberry Metal 79672 2-Gang Wallplate, Duplex/Decora, Steel, Ivory, Maxi

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    79672
  • Rexel Part Number:

    89625
  • UPC:

    09532779672

2-Gang Wall Plate, Duplex/Decora, Steel, Ivory Wrinkle, Maxi

$ 247.57 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 79672

Rexel Part # 89625

UPC 09532779672

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Size Maxi

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch