Lutron MA-L3S25HW-WH Dual Dimmer/Switch, Incandescent, Meastro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MA-L3S25HW-WH
  • Rexel Part Number:

    122663
  • UPC:

    027557289405

Maestro Dual Dimmer/Switch, Top: 300W, 120V, Single-Pole, Dimmer; Bottom:120V, 2.5A, Single-Pole, Switch; Incandescent/Halogen, Includes: Claro Wallplate, Color: White.

$ 58.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MA-L3S25HW-WH

Rexel Part # 122663

UPC 027557289405

UNSPSC 39122206

Amps 2 1/2

Color White

Family / Style Maestro

Type Switch

Volts AC 120

Wattage 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch