Leviton 47606-AHT Cabling Panel, 19 Line Telephone, 12 Remote Locations, 6-Way Video

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    47606-AHT
  • Rexel Part Number:

    56745
  • UPC:

    078477057674

Advanced Home Telephone and Video Panel, Full Size Pre-Configured Cabling, Capacity: (19) Multi-Line Telephone Connections, Patch Data to 12 Remote Locations, Features: (1) Telephone Line Distribution Module, (1) Cat5e Voice/Data Module, (1) 6-Way 2GHz Video Splitter, (6) 8" 8P8C Patch Cords, Compatible With: LIN Integrated Network, Leviton Structured Media.

$ 119.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 47606-AHT

Rexel Part # 56745

UPC 078477057674

UNSPSC 43223309

Mounting Surface

Opening 12

Type CATV/Phone Module

Place your Will Call order by clicking the cart button next to the appropriate Branch