Power-One PVI-10.0-I-OUTD-S2-US-480-NG 10000 Watt, PV Inverter, Aurora Series

  • Mfr/Brand Name:

    Power-One
  • Mfr Number:

    PVI-10.0-I-OUTD-S2-US-480-NG
  • Rexel Part Number:

    641953
  • UPC:

10000 Watt, 600V DC, 3-Phase, NEMA 4X, Photovoltaic Inverter, String Type, Aurora Series. High Frequency Isolated 480V AC Output. Transformerless. Negative Ground. Includes: DC and AC PV System Disconnect Switch.

$ 3,791.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-One

Mfr Part # PVI-10.0-I-OUTD-S2-US-480-NG

Rexel Part # 641953

UPC

UNSPSC 39121500

Phase 3

Type Inverter

Volts AC 480

Volts DC 600

Wattage 10000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch