Leviton T5015-T Tamper Resistant Single Receptacle, 15A, 125V, Narrow, 5-15R, Light Almond

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    T5015-T
  • Rexel Part Number:

    103190
  • UPC:

    078477417737

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Light Almond.

$ 441.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # T5015-T

Rexel Part # 103190

UPC 078477417737

UNSPSC 39121406

Amps 15

Color Light Almond

NEMA Configuration 5-15

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch