Leviton T5020-I Tamper Resistant Duplex Receptacle, 20A, 125V, Narrow, 5-20R, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    T5020-I
  • Rexel Part Number:

    17504
  • UPC:

    078477392010

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Ivory.

$ 641.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # T5020-I

Rexel Part # 17504

UPC 078477392010

UNSPSC 39111503

Amps 20

Color Ivory

NEMA Configuration 5-20

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch