Leviton TBR20-I Tamper Resistant Duplex Receptacle, 20A, 125V, 5-20R, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    TBR20-I
  • Rexel Part Number:

    17821
  • UPC:

    078477391976

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory.

$ 874.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # TBR20-I

Rexel Part # 17821

UPC 078477391976

UNSPSC 39111503

Amps 20

Color Ivory

NEMA Configuration 5-20

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch