Weidmuller 1498900000 Communications Adapter, HDC Insert, 6 Pin, Female, 35A, 400V AC/DC

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    1498900000
  • Rexel Part Number:

    267288
  • UPC:

    008190071411

Communications Adapter, HDC Insert, 6 Pin, Female, 35 Amp, 400 Volt AC/DC

$ 28.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 1498900000

Rexel Part # 267288

UPC 008190071411

UNSPSC 39121410

Amps 35

Family / Style W-Series

Mounting Device

Poles 6

Type Comunications Adapter

Volts AC 400

Volts DC 400

Place your Will Call order by clicking the cart button next to the appropriate Branch