Allen-Bradley 2093-AC05-MP2 Drive, Servo, Low Power, Integrated, MultiAxis, 600W, 230VAC, 9.76A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2093-AC05-MP2
  • Rexel Part Number:

    55243
  • UPC:

    82091977719

Drive, Servo, Low Power, Integrated, Multi-Axis, 600 Watt, 230 Volt AC, 9.76 Amp, 3 Phase

$ 1,570.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2093-AC05-MP2

Rexel Part # 55243

UPC 82091977719

UNSPSC 26111527

Amps 9.76

Family / Style Kinetix

Type Drive

Volts AC 230

Wattage 600

Place your Will Call order by clicking the cart button next to the appropriate Branch