Hoffman SF1316434 Side Mount Fan, 115VAC, 50/60Hz, Type 12/IP54, Light Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    SF1316434
  • Rexel Part Number:

    239799
  • UPC:

    783510202118

Side Mount Fan, 115 Volt AC, 50/60Hz, Type 12, IP54, Light Gray

$ 785.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # SF1316434

Rexel Part # 239799

UPC 783510202118

UNSPSC 40101604

Color Gray

IP/NEMA Rating 12

Mounting Side Mount

Type Side Mount Fan

Place your Will Call order by clicking the cart button next to the appropriate Branch