Hoffman TG6SS Grill, 6 In, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    TG6SS
  • Rexel Part Number:

    424580
  • UPC:

    783510127831

Exhaust Grille, Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits 6 In. Pkg, Material/finish: Ss Type 304

$ 62.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # TG6SS

Rexel Part # 424580

UPC 783510127831

UNSPSC 40101604

Material Stainless Steel

Type Exhaust Filter

Place your Will Call order by clicking the cart button next to the appropriate Branch