Eaton E47BMS04 Limit Switch, Compact Precision, Plunger

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E47BMS04
  • Rexel Part Number:

    343424
  • UPC:

    782113770888

15 Amp, Extended Straight Plunger Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals.

$ 25.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E47BMS04

Rexel Part # 343424

UPC 782113770888

UNSPSC 39122213

Amps 15

Family / Style E47

Type Plunger

Place your Will Call order by clicking the cart button next to the appropriate Branch