Eaton E47BMS22 Limit Switch, Compact Precision, Straight Lever

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E47BMS22
  • Rexel Part Number:

    360513
  • UPC:

    782113770963

15 Amp, Straight Lever Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals.

$ 14.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E47BMS22

Rexel Part # 360513

UPC 782113770963

UNSPSC 39122213

Amps 15

Family / Style E47

Type Straight Lever

Place your Will Call order by clicking the cart button next to the appropriate Branch