Micro Switch 1SX48-T Switch, Subminiature, Pin Plunger, 7A, 250VAC, Solder Terminals

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    1SX48-T
  • Rexel Part Number:

    154385
  • UPC:

    78454956805

Switch, Subminiature, Pin Plunger, 7 Amp, 250 Volt AC, Solder Terminals

$ 10.63 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # 1SX48-T

Rexel Part # 154385

UPC 78454956805

UNSPSC 39121400

Amps 7

Family / Style 1SX

Material Plastic

Mounting Panel

Poles 1

Type Switch

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch