Micro Switch BZ-2RW80 Switch, Basic, Straight Lever, 2.5" Long, 15A, 250VAC, 1PDT

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    BZ-2RW80
  • Rexel Part Number:

    79769
  • UPC:

    78454917315

Switch, Basic, Straight Lever, 2.5 Inch Long, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Solder Terminal

$ 9.87 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # BZ-2RW80

Rexel Part # 79769

UPC 78454917315

UNSPSC 39121500

Amps 15

Family / Style BZ

Length 2.5 in

Material Plastic

Mounting Panel

Poles 1

Type Switch

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch