Micro Switch BZ-2RW82113T Switch, Basic, Roller Lever, 15A, Screw Terminals, 1.9" Actuator

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    BZ-2RW82113T
  • Rexel Part Number:

    654999
  • UPC:

    78454918070

Switch, Basic, Roller Lever, 15 Amp, 250 Volt AC, Screw Terminals, 1.9 Inch Actuator

$ 12.57 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # BZ-2RW82113T

Rexel Part # 654999

UPC 78454918070

UNSPSC 39121500

Amps 15

Family / Style BZ

Length 1.9 in

Material Plastic

Mounting Panel

Poles 1

Type Switch

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch