Micro Switch BZ2RA2 Switch, Basic, Pin Plunger, 15A, 250VAC, 1PDT, Screw Terminal

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    BZ2RA2
  • Rexel Part Number:

    116321
  • UPC:

    78454916065

Switch, Basic, Pin Plunger, 15 Amp, 125 Volt AC, 1-Pole Double Throw, Screw Terminal

$ 5.64 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # BZ2RA2

Rexel Part # 116321

UPC 78454916065

UNSPSC 39121509

Amps 15

Family / Style BZ

Material Plastic

Mounting Panel

Poles 1

Type Switch

Volts AC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch