Micro Switch BZ2RQ68 Switch, Basic, Overtravel Plunger, 15A, 250VAC, 1PDT, Panel Mount

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    BZ2RQ68
  • Rexel Part Number:

    31510
  • UPC:

    78454916820

Switch, Basic, Overtravel Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Panel Mount, Screw Terminals

$ 21.17 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # BZ2RQ68

Rexel Part # 31510

UPC 78454916820

UNSPSC 39121500

Amps 15

Family / Style BZ

Material Plastic

Mounting Panel

Poles 1

Type Switch

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch