Micro Switch BZ2RW82A2 Switch, Basic, Roller Lever, 1.9" Long, 15A, 125VAC, 1PDT

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    BZ2RW82A2
  • Rexel Part Number:

    114354
  • UPC:

    78454917335

Switch, Basic, Roller Lever, 1.90 Inch Long, 15 Amp, 125 Volt AC, 1-Pole Double Throw, Screw Terminal

$ 8.68 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # BZ2RW82A2

Rexel Part # 114354

UPC 78454917335

UNSPSC 39121500

Amps 15

Family / Style BZ

Length 1.9 in

Material Plastic

Mounting Panel

Poles 1

Type Switch

Volts AC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch