Micro Switch BZRQ1X Switch, Premium, Overtravel Plunger, Manual Reset, Solder Terminals

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    BZRQ1X
  • Rexel Part Number:

    587529
  • UPC:

Switch, Premium, Overtravel Plunger, Manual Reset, 15 Amp, 250 Volt AC, Solder Terminals

$ 24.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # BZRQ1X

Rexel Part # 587529

UPC

UNSPSC 39121500

Amps 15

Family / Style BZ

Material Plastic

Mounting Panel

Poles 2

Type Switch

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch