Wiremold DGT-2DP Panel Device Plate, 2-Gang, Device Type: Duplex Receptacle,Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    DGT-2DP
  • Rexel Part Number:

    81582
  • UPC:

    786564519447

2-Gang, Upper Panel Device Plate, Metallic, Device Type: Duplex Receptacle. For use with AF Series Raised Floor Boxes.

$ 9.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # DGT-2DP

Rexel Part # 81582

UPC 786564519447

UNSPSC 39121307

Color Aluminum

Gangs 2

Material Metallic

Type Device Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch