Wiremold AC8104 Combination Box, 4-Compartment, Depth: 4", Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AC8104
  • Rexel Part Number:

    210553
  • UPC:

    786564521167

Combination Box, 4-Compartment, Metallic, Depth: 4", Knockout Size: 1/2"-3/4", Width: 2". Raised Floorbox, Series AC, Color: Gray Cover & Trim.

$ 300.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AC8104

Rexel Part # 210553

UPC 786564521167

UNSPSC 39121307

Color Gray

Gangs 4

Knockouts 1/2 in

Material Metallic

Product Depth 4 in

Product Width 2 in

Type Compartment Box

Place your Will Call order by clicking the cart button next to the appropriate Branch