Wiremold RFB4-CI-1 4-Compartment Combination Box, Depth: 3-7/16", Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RFB4-CI-1
  • Rexel Part Number:

    81922
  • UPC:

    786564277361

4-Compartment Combination Box, Cast Iron, Depth: 3-7/16", Length: 14-1/2", Width: 11-7/8". Includes: (2) Receptacle Brackets. For use in Concrete Floor Applications.

$ 304.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RFB4-CI-1

Rexel Part # 81922

UPC 786564277361

UNSPSC 39121307

Gangs 4

Material Cast Iron

Product Depth 3 7/16 in

Type Floor Box

Place your Will Call order by clicking the cart button next to the appropriate Branch