Wiremold RFB4-SS Combination Box, 4-Compartment, Depth: 2-7/16", Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RFB4-SS
  • Rexel Part Number:

    3700
  • UPC:

    786564279457

4-Compartment Combination Box, Metallic, Depth: 2-7/16", Length: 13-5/8", Width: 10". Includes: (2) Receptacle Brackets. For use in Concrete Floor Applications.

$ 160.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RFB4-SS

Rexel Part # 3700

UPC 786564279457

UNSPSC 39121307

Gangs 4

Material Metallic

Product Depth 2 7/16 in

Type Floor Box

Place your Will Call order by clicking the cart button next to the appropriate Branch