Allen-Bradley 2097-V33PR5 Drive, Servo, 120/240VAC, 1-Phase, 240VAC 3-Phase, 2.0kW, 11.3A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2097-V33PR5
  • Rexel Part Number:

    97931
  • UPC:

    88495114755

Drive, Kinetix 300, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 2.0 kW, 11.3 Amp, Safe Torque Off

$ 1,100.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2097-V33PR5

Rexel Part # 97931

UPC 88495114755

UNSPSC 39122003

Amps 5.7

Family / Style Kinetix

Phase 1

Type Drive

Volts AC 120

Wattage 2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch