Allen-Bradley 2097-V34PR3 Drive, Servo, 120/240VAC, 1-Phase, 240VAC 3-Phase, 1.00kW, 2.8A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2097-V34PR3
  • Rexel Part Number:

    144064
  • UPC:

    88495114757

Drive, Kinetix 300, Servo, 120/240 Volt AC 1-Phase, 240 Volt AC, 3-Phase, 1.0 kW, 2.8 Amp, Safe Torque Off

$ 909.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2097-V34PR3

Rexel Part # 144064

UPC 88495114757

UNSPSC 39122003

Amps 2.8

Family / Style Kinetix

Phase 1

Type Drive

Volts AC 120

Wattage 1 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch