Allen-Bradley 2098-DSD-005-SE Drive, Servo, 200V Class, 0.5kW, 1.8A, SERCOS Interface

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2098-DSD-005-SE
  • Rexel Part Number:

    77165
  • UPC:

    66245383544

Drive, Ultra3000, Servo, 200 Volt Class, 0.5 kW, 1.8 Amp RMS, SERCOS Interface, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed

$ 1,890.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2098-DSD-005-SE

Rexel Part # 77165

UPC 66245383544

UNSPSC 39122003

Amps 1.8

Family / Style Ultra 3000

Type Drive

Volts AC 200

Volts DC 12/24

Wattage 0.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch