Allen-Bradley 2098-DSD-030 Drive, Servo, 200V Class, 3.0kW, 10.6A, Requires 24VDC Power Supply

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2098-DSD-030
  • Rexel Part Number:

    70313
  • UPC:

    66245393442

Drive, Ultra3000, Servo, 200 Volt Class, 3.0 kW, 10.6 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed

$ 2,730.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2098-DSD-030

Rexel Part # 70313

UPC 66245393442

UNSPSC 39122003

Amps 10.3

Family / Style Ultra 3000

Type Drive

Volts AC 200

Volts DC 12/24

Wattage 3 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch