Allen-Bradley 22A-D6P0N104 Drive, 480VAC, 3PH, 6.0A, 2.2KW, 3.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22A-D6P0N104
  • Rexel Part Number:

    21086
  • UPC:

    66245397927

Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 6.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter

$ 837.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22A-D6P0N104

Rexel Part # 21086

UPC 66245397927

UNSPSC 39122001

Amps 6

Family / Style PowerFlex

Horsepower 3

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 2.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch