Allen-Bradley 22A-D8P7N104 Drive, 480VAC, 3PH, 8.7A, 3.7KW, 5.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22A-D8P7N104
  • Rexel Part Number:

    45828
  • UPC:

    66245397966

Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 8.7 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter

$ 1,010.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22A-D8P7N104

Rexel Part # 45828

UPC 66245397966

UNSPSC 39122001

Amps 8.7

Family / Style PowerFlex

Horsepower 5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 3.7 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch